#8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.016.0075
Zoro # G1201243
product price:Â $5.19
/pk 100, $0.05/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U24670.016.0075
Zoro #
G1201243
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
#2
Head Dia.
0.312 to 0.285 in
Head Height
0.1 in
Head Width
0.312 in
Screw Size
#8
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.