Leather Drivers Gloves, Grain Cowhide, Gunn Cut, Keystone Thumb, Beige, S, PK12

  • Mfr # 32113S

  • Zoro # G1201411


product price:  $45.79
/pk 12, $3.82/ea

Key Features

Glove Size
S
Color
Beige
Leather Grade
C
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32113S
Zoro #
G1201411
UPC #
30451431362303
Country of Origin
Multiple

Dimensions

Glove Size
S

Details

Item
Leather Drivers Gloves
Color
Beige
Leather Grade
C
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Leather Palm Type
Full-Grain
Leather Palm Process
Full-Grain
Application
Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator
Stitching Material
Cotton/Polyester
Standards
ANSI/ISEA
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right
Series
32113
Material
Cow Grain Leather

Description

Leather Gloves, Stitching Material Cotton/Polyester, Standards ANSI/ISEA, Thumb Style Keystone, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.