Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, XL, 12 PK

  • Mfr # 1417XL

  • Zoro # G1201658


product price:  $80.29
/pk 12, $6.69/ea
Free Shipping & Returns

Key Features

Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1417XL
Zoro #
G1201658
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn - Full Back
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
Not Rated
Standards
ANSI/ISEA
Stitching Material
Cotton/Polyester
Leather Palm Process
Full Split
Glove Leather Grade
B
Application
Construction, Forestry, Carpentry, Farming, Demolition, Landscaping, Shipping / Receiving, Warehousing
Lining
Fleece Palm
Glove Back Material
Cowhide
Palm Material
Cowhide
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Style
Work
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Brand and Series
MCR Safety 1417A
Leather Glove Liner Type
Fleece Cotton Liner
Minimum Temperature
Not Rated
Series
1417A
Palm Color
Gray
Reflective Backing
No
Leather Coverage Style
Full Leather
Includes Double Palm
No
Hand Protection Style
Glove
Glove Back Color
Gray
Oil-Resistant
No
Lining Material
Fleece Palm
ANSI/ISEA Cut Load
Not Tested
Palm Style
Split
ANSI/ISEA Needlestick Force - Palm
Not Tested
ANSI/ISEA Needlestick Level - Palm
Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.