Shelf Post 74", Chrome, 2PK

  • Mfr # 5GTD9

  • Zoro # G1201794


product price:  $26.99
/pk 2, $13.50/ea

Key Features

Color
Silver
Finish
Chrome
Includes Leveling Feet
Yes
Material
Steel
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GTD9
Zoro #
G1201794
UPC #
190735526910
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
1 in
Post Width
1 in
Height
74"
Post Height
74 in

Details

Item
Wire Shelf Post
Color
Silver
Finish
Chrome
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
For Use With
1PGF8, 1PGF9, 1PGG2, 2HGK4, 2HGK5, 2HGK6
Wire Shelving Material
Steel
Leveling Feet Included
Yes
Standards
NSF
Wire Shelving Finish
Chrome Plated
Includes
Joint Fitting, Adapter, Leveling Screw and End Caps
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Mobility
Mobile

Description

Wire Shelf Post, Color Silver, Finish Chrome, Includes Joint Fitting, Adapter, Leveling Screw and End Caps, Material Steel, Overall Height 74 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Mobile, Includes Leveling Feet Yes, Standards NSF, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.