Cut Resistant Gloves, Cut Level A2 , Uncoated , M 12 PK
Mfr # 1500KM
Zoro # G1202218
product price:Â $94.49
/pk 12, $7.87/ea
Free Shipping & Returns
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Natural
Cuff Style
Safety Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500KM
Zoro #
G1202218
UPC #
30451431500217
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Natural
Cuff Style
Safety Cuff
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.