25 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip

  • Mfr # 33-725

  • Zoro # G1202564


product price:  $24.79
/ea

Key Features

Blade Length
25 ft
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33-725
Zoro #
G1202564
UPC #
076174337259
Country of Origin
United States

Dimensions

Blade Length
25 ft
Blade Width
1 1/4 in
Blade Length - SAE
25 ft
Case Depth
4 1/2 in
Case Height
2 1/8 in
Case Length
7 in
Standout Length
11 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Yellow
Features
16 in and 19.2 in Stud Center Markings, Rubber Grip
Rewind Type
Automatic
Standout
11 ft
Blade Coating
Mylar Polyester
Belt Clip
Belt Clip Included
Lock Type
Toggle
Case Type
Closed
Stud Markings
Yes
Graduation Type
in/ft
Blade Color
Yellow
Series
FatMax®
Zero Point Location
Hook End
System of Measurement
SAE
Blade Return Type
Automatic
Graduation Units
Feet, Inches
Specialized Scales
Stud Markings
Hook Construction
3-Rivet
Numeric Format
Fractional

Description

Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Rubber Grip, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Case Color Black, Yellow, Case Length 7 in, Lock Type Toggle, Graduation Units Feet, Inches, Standout Length 11 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.