
Flat Vent Pull Out Dowel Pin, 5/8 in Nominal Dia, 4 in L, Steel, 1 PK
Mfr # Z1238
Zoro # G1202661
product price:Â $4.79
/eaKey Features
Pin Type
Flat Vent Pull Out
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z1238
Zoro #
G1202661
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/8 in
Nominal Diameter
5/8 in
Shank Length
4 in
Thread Size
5/16"-18
Overall Length
3"
Outside Diameter Tolerance
+0.0001/+0.0003 in
Details
Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C58
Single Shear Strength (PSI)
130,000 psi
Standards
ASME B18.8.2
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.8.2
Description
Dowel Pin,Steel,5/8 in dia,3 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size 5/16 In.-18, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.