This item is Discontinued.

Westward Straight Flute Tap, #12-24, Plug, 4 Flutes, UNC 2LWH6

Straight Flute Tap, #12-24, Plug, 4 Flutes, UNC (Discontinued)

  • Mfr # 2LWH6
  • Zoro # G1203002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWH6
Zoro #
G1203002
UPC #
190735797877
Country of Origin
China

Dimensions

Thread Length
15/16 in
Shank Dia.
0.220 in
Pitch Diameter Limit
H3
Tap Thread Size
#12-24
Tap Size
#12
Overall Length
2 3/8 in
Tap Dimension Type
Inch
Size
#12

Details

Thread Direction
Right Hand
Number of Flutes
4
Standards
ANSI
Tap Thread Type
UNC
Number of Pieces
1
Tap Chamfer
Plug
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Style
Straight Flute (Hand)
Item
Tap
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 2 3/8 in, High Speed Steel, Uncoated, Thread Length 15/16 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.