3/4 in x 3/4 in Garden Hose Adapter, Male x Male, 33 mm L, Rigid, Brass
Mfr # 4X072
Zoro # G1203194
product price:Â $5.15
/eaKey Features
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
NPT x NH
Material
Brass
Connection
3/4" MGHT x 3/4" MNPT
Coupling Description
Double Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4X072
Zoro #
G1203194
UPC #
190735859575
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Size
3/4 in x 3/4 in
Overall Length
33 mm
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Size
3/4 GHT(M) x 3/4 NPT(M)
Details
Fitting Connection Type
NPT x NH
Item
Garden Hose Adapter
Material
Brass
Connection
3/4" MGHT x 3/4" MNPT
Coupling Description
Double Male
Hose Fitting B Connection Type
NH
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
NPT
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Type
Double Male
Description
Garden Hose Adapter, Rigid, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 33 mm
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.