Shop PIRIT
See all product information
Create Account
Series V 5/8 in. D X 100 ft. L Medium Duty Heated Hose
- Mfr # PWL-05-100
- Zoro # G112004931
product price:
$
299.95
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWL-05-100
- Zoro #
- G112004931
- UPC #
- 850558005503
- Country of Origin
- China
- Item
- Medium Duty Heated Water Hose
Description
Pirit Heated Hose, Series V keeps water flowing all Winter long. 200 PSI working pressure. Thermostatically controlled so its only on when you need it. No more lugging buckets, No more frozen hoses. Knit reinforcing and abrasion resistant covering.
- • 4x reinforced nozzle assemblies for increased strength and 3x stronger hose durability
- • Certified to NSF/ANSI/CAN 61 standards for potable drinking water safe
- • Grounded Nickel-plated brass male and female couplings
- • Keeps water flowing down to -42 deg. F
- • 0
- • 0