Corner Bracket, Inside, Aluminum, Type 15
Mfr # 15CB4805
Zoro # G1203745
product price:Â $8.69
/eaKey Features
Length
3"
Width (In.)
2 13/16 in
Type
Corner Bracket
Material
Aluminum
Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15CB4805
Zoro #
G1203745
UPC #
-
Country of Origin
United States
Dimensions
Length
3"
Width (In.)
2 13/16 in
Height (In.)
3"
Overall Height
3 in
For Profile Width/Height
5/16 in
Overall Length
3 in
Overall Width
2 13/16 in
For Slot Width
21/64 in
Details
Type
Corner Bracket
Material
Aluminum
Finish
Anodized
Number of Open Slots
8
For Use With
1PEF2, 1PEF3, 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, 5JB14, Type 15 Framing Extrusions
Item
Inside-Corner Bracket
Series
15 Series
Color
Silver
System of Measurement
Inch
Connector Type
Inside-Corner Bracket
Inside Corner Bracket Style
Standard
Number of Mounting Holes
8
Fastener Mounting Type
Slide-In
Product Type
Inside-Corner Bracket
Description
Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 3 in, Slide-In, Overall Length 3 in, Overall Width 2 13/16 in, Aluminum, Inside Corner Bracket Style Standard, 15 Series, System of Measurement Inch, For Profile Width/Height 5/16 in, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.