T-Slot Aluminum Extrusion
Mfr # 15QE1530-BLK-72
Zoro # G823557702
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Slot Location
Adjacent-Sides
Material
Aluminum
Weight per Unit Length
2.39 lb-ft
Slot Width
0.32 in
Product Type
T-Slot Profile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15QE1530-BLK-72
Zoro #
G823557702
UPC #
-
Country of Origin
United States
Dimensions
Weight per Unit Length
2.39 lb-ft
Slot Width
0.32 in
Profile Width
3 in
Bore Diameter
17/64 in
Profile Height
1 1/2 in
Nominal Length
6 ft
Overall Length
72 in
Details
Item
T-Slot Framing Extrusion
Slot Location
Adjacent-Sides
Material
Aluminum
Product Type
T-Slot Profile
Series
15 Series
Profile Shape
Rectangle
Yield Strength
25,000 psi
System of Measurement
Inch
Finish
Anodized
Profile Type
Double
Temper
T6
Relative Profile Weight
Heavy
Color
Black
Description
T-Slot Profile, Inch, Double, Black, Weight per Unit Length 2.39 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 6 ft, Aluminum, Number of Open Slots 6, Profile Height 1 1/2 in, Profile Width 3 in, Overall Length 72 in, 15 Series, Rectangle, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Heavy, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.