DC Gearmotor, 6.5 rpm, 90V, TENV

  • Mfr # 1LPL1

  • Zoro # G1204865


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Gearmotor Voltage
90V DC
Motor Type
Permanent Magnet DC
Shaft Orientation
Parallel
Enclosure
TENV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LPL1
Zoro #
G1204865
UPC #
190735143995
Country of Origin
Mexico

Dimensions

Keyway Size
#605 Woodruff Key
Overall Length
10 in
Shaft Length (Dimension V)
1-1/2"
Keyway Size Type
#605 Woodruff Key
Length Less Shaft
8.5 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Length
1 1/2 in
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Item
DC Gearmotor
Gearmotor Voltage
90V DC
Motor Type
Permanent Magnet DC
Shaft Orientation
Parallel
Enclosure
TENV
Nameplate RPM
6.5 RPM
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Voltage
90VDC
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gear Ratio
267:1
Full Load Amps
0.84 A
Reversible Shaft Output
No
Gearmotor Mounting Position
All Angle
Finish
Unpainted
Seals
O-ring Type on Output Shaft
Housing Material
Die Cast Zinc
Mounting
All Position
Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
RPM Range
0 to 15
Tachometer Feedback
No
Gear Material
Hardened Steel, Phenolic
Insulation Class
F
Standards
C-UL Recognized, UL Recognized
Brushes
Externally Replaceable
Max. Torque
500 in-lb
Input HP
1/15
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Gearmotor Rotation
CW/CCW
Gear Case
Die Cast Zinc
Overhung Load
250 lb
Shaft
Single Output
Rear Shaft Encoder/Pulse Generator Mounting
No
Replacement Brushes
6YHY6
Thermal Protection
None
Lubrication
Grease Filled
Seal Type
O-Ring Type on Output Shaft
Operating Voltage
90V DC
Keyway Type
Woodruff #605
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Maximum Ambient Temperature
40 Degrees C
Input Horsepower
1/15 hp
Overhung Load Capacity
250 lb
Maximum Torque
500 in-lb
Full Load Current
0.84 A
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
6.5 RPM
Housing Material Finish
Unpainted
Replaceable Motor Brushes
Yes
Mounting Orientation
Any Angle

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 6.5 RPM, Maximum Torque 500 in-lb, Overhung Load Capacity 250 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 267:1, Input Horsepower 1/15 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.