Motor- .5036ES3EJP56JMotor-S, 0.50 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS
- Mfr # .5036ES3EJP56J-S
- Zoro # G802754320
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
ROLLED STEEL
Motor Service Factor
1.15
Voltage
208V to 230V, 460V
Motor Enclosure Design
TEFC
Nominal Efficiency
68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .5036ES3EJP56J-S
- Zoro #
- G802754320
- UPC #
- 7909522749950
- Country of Origin
- Brazil
- Motor Frame Material
- ROLLED STEEL
- Motor Service Factor
- 1.15
- Voltage
- 208V to 230V, 460V
- Motor Enclosure Design
- TEFC
- Nominal Efficiency
- 68
- HP
- 0.5
- Full Load Amps
- 0.8 A
- Amps
- 0.8A
- Motor Mounting Type
- FOOT
- Nameplate RPM
- 3600
- FRAME
- 56J
- VOLTAGE
- 208V to 230V, 460V
Dimensions
- Overall Length
- 12.047
Description
MOTOR 0.5HP 2P 56J WCF2 JET PUMP TRIF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.