Chemical Resistant Gloves, PVC, 10.5 in L, 59.0 mil, Green, L, 12 PK

  • Mfr # 6420

  • Zoro # G1205517


product price:  $31.89
/pk 12, $2.66/ea

Key Features

Color
Green
Glove Size
L
Glove Materials
PVC
Glove Length
10.5 in
Glove Thickness
59.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6420
Zoro #
G1205517
UPC #
00045143064205
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.5 in
Glove Thickness
59.0 mil
Length
10-1/2"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
PVC
Cuff Style
Knit Wrist
Resists
Chemicals
Supported / Unsupported
Supported
Glove Texture Location
Palm and Fingers
Application
Food, Fisheries
Coating Material
PVC
Thumb Style
Wing
Insulated
No
Special Features
Standard Finger; Double Dip; Non-Sterile
Glove Coating Material
PVC
ANSI/ISEA Abrasion Level
Not Rated
Glove Liner Material
Jersey
Glove Lining Material
Jersey
Silicone-Free
No
Glove Texture
Sandy

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.