This item is Discontinued.

Mk Diamond Products Saw, Wet/Dry Cut, Direct Drv, 10 In. Blade MK-212

Saw, Wet/Dry Cut, Direct Drv, 10 In. Blade (Discontinued)

  • Mfr # MK-212
  • Zoro # G1206624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK-212
Zoro #
G1206624
UPC #
092333796217
Country of Origin
Unknown

Dimensions

Width
21"
Height
52"
Blade Dia.
10 in
Rip Cut Size
36"
Depth of Cut
2"
Length
58 in
Diagonal Cut Size
24"

Details

Standards
UL
Includes
2AHZ4 Diamond Blade, 12" Adjustable Cutting Guide, 1/4" Thick Replaceable Rubber Cutting Surface, Rip Guide, Water Pump
Voltage
115
Cutting Type
Wet/Dry
Item
Tile and Stone Saw
Material
Powder Coated Heavy Gauge Sheet Metal and Cast Aluminum Components
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight
226 lb
HP
2
Application
Tile, Ceramics, Stone
Power Source
Direct Drive
Hz
60
Arbor Hole
5/8"
Full Load Amps
14

Description

Tile and Stone Saw, Power Source Direct Drive, Blade Dia. 10 in, Cutting Type Wet/Dry, Tool Weight 226 lb, Voltage 115, Includes 2AHZ4 Diamond Blade, 12 in Adjustable Cutting Guide, 1/4 in Thick Replaceable Rubber Cutting Surface, Rip Guide, Water Pump, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.