Leather Palm Gloves, Cotton, Safety Cuff, Wing Thumb, Gray Palm, Blue and Gray Back, L, 12 PK

  • Mfr # 1220DX

  • Zoro # G1207048


product price:  $33.29
/pk 12, $2.77/ea

Key Features

Glove Size
L
Color
Gray Palm, Blue and Gray Back
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220DX
Zoro #
G1207048
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Palm Gloves
Color
Gray Palm, Blue and Gray Back
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Cotton
Cuff Style
Safety
Glove Cut
Gunn
Glove Back Material
Cotton
Glove Leather Grade
D
Stitching Material
Cotton/Polyester
Lining
Fleece Palm
Leather Palm Process
Split
Application
Automotive Assembly, Landscaping, Agriculture, Automotive, Carpentry, Construction, Farming, Shipping/Receiving, Warehousing
Insulated
No
Palm Material
Cowhide
Cuff Material
Starched
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Includes
Leather Knuckle Strap
Lining Material
Fleece Palm
Palm Style
Split
Palm Color
Gray
Reflective Backing
No
Touchscreen Compatible
No
Glove Back Color
Blue
High-Visibility
No
Glove Features
Hemmed

Description

Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.