Strapping Seal, 3/4 In., Push, PK500

  • Mfr # 3CTW3

  • Zoro # G1208295


product price:  $95.35
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Seal Type
Push
Size
3/4"
Material
Steel
Length
1-3/4"
Application
Round Bundles, with High Tensile Steel, Mfr. No. ST75FHD, SC125, DSP HD, 3CTU5, 3CTU6, 3CTV2, 3CTV3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3CTW3
Zoro #
G1208295
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4"
Length
1-3/4"
Seal Thickness
5/16 in
Seal Inside Width
3/4 in
Seal Length
1 3/4 in
Fits Strap Width
3/4 in
Seal Outside Width
3/4 in

Details

Item
Strapping Seal
Seal Type
Push
Material
Steel
Application
Round Bundles, with High Tensile Steel, Mfr. No. ST75FHD, SC125, DSP HD, 3CTU5, 3CTU6, 3CTV2, 3CTV3
Joint Type
Single, Double Notch
Quantity
500
Seal Surface Type
Round
Seal Application
High Tensile Seals
Compatible Strapping
Steel Strapping
Strapping Seal Type
Pusher Seals
Standards
ASTM D3953-15

Description

Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application High Tensile Seals, Fits Strap Width 3/4 in, Seal Length 1 3/4 in, Seal Surface Type Round, Quantity 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.