This item is Discontinued.

Weg 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460 Voltage, 3450 Nameplate RPM .7536OS3EB56

3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460 Voltage, 3450 Nameplate RPM (Discontinued)

  • Mfr # .7536OS3EB56
  • Zoro # G1208986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
.7536OS3EB56
Zoro #
G1208986
UPC #
890705732466
Country of Origin
Brazil

Dimensions

Overall Length
11 1/8 in
Length Less Shaft
9 1/4 in
Manufacturers Warranty Length
1 1/2 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
3/4
RPM Range
3001-3600
Voltage
208-230/460
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3450
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA, CE
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
72.0%
Frame Material
Rolled steel
Duty
Continuous
Hz
60
Full Load Amps
2.5-2.3/1.2
Motor Efficiency Group
Standard Efficient
Phase
Three
Ins. Class
B
Motor Bearings
Ball
RPM Group
3001-3600
No. of Speeds
1
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 2.5-2.3/1.2, 56 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.