Carbide Bur, Pointed Cone, 1/2, SGL Cut

  • Mfr # M40494

  • Zoro # G1209241


product price:  $47.69
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Pointed Cone
Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M40494
Zoro #
G1209241
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Length
7/8 in
Head Dia.
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Pointed Cone
Trade Number
SM-5
Angle
28 Degree
Shank Material
Hardened Steel
Item
Carbide Bur
Max. RPM
50,000
Application
For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials
Included Angle
28 Degrees
Cut Type
Single
Head Shape
Cone
End Type
Pointed
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle 28 Degrees , Overall Length 2 3/4 in, Trade Number SM-5, Head Shape Cone, System of Measurement Inch, Shank Material Hardened Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.