Mini Lamp, 120MB, 3.6W, T2 1/2,120V, PK10 (Formerly LumaPro)

  • Mfr # 120MB-10PK

  • Zoro # G1209336


product price:  $18.99
/pk 10, $1.90/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T2-1/2
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
3W INC
Watts
3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120MB-10PK
Zoro #
G1209336
UPC #
190735569801
Country of Origin
China

Dimensions

Light Bulb Dia.
21/64"
Max. Overall Bulb Length
1-3/16"
Max Overall Bulb Length
1-3/16"
Overall Length
1 3/16 in
Bulb Dia.
1/4 in

Details

Light Technology
Incandescent
Bulb Shape
T2-1/2
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
3W INC
Watts
3 W
Lighting Technology
Incandescent
Bulb Finish
Clear
Lumens
4 lm
Trade Number
120MB
Bulb Primary Application
Indicator
Voltage
120V AC
Bulb Amps
20mA
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
7500 hr.
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Technology
Incandescent
Light Color
White
Bulb Type
Miniature
Bulb Housing
Glass
Item
Incandescent Bulb
High Output
No
Shatter-Resistant
No
Amps
0.03 A
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Bayonet
Rated Life
7,500 hr
Dimmable
No
Three-Way
No
Color Temperature
2700K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T2-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 120MB, Voltage 120V AC, Watts 3 W, Bulb Beam Angle Not Applicable, Rated Life 7,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.