Utility Knife Utility, 6 in L

  • Mfr # 1YJC8

  • Zoro # G1211007


product price:  $7.19
/ea

Key Features

Overall Length
6 in
Blade Material
Steel
Handle Type
Straight
Handle Material
Zinc Alloy
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YJC8
Zoro #
G1211007
UPC #
190735758687
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Thickness
0.88 in
Overall Width
1 1/2 in
Blade Projection Length
2 3/8 in
Blade Thickness
0.02 in
Length- Overall/Blade Projection
6 in / 2 3/8 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Straight
Handle Material
Zinc Alloy
Application
Multipurpose
Number of Blades Included
3
Features
Top Button
Tether Capable
Tether Ready
Position
1
Blade Change
Screw
Blade Operation
Manual Retracting
Handle Color
Silver
Stores
(3) Blades
Number of Segments
3
Metal Detectable
Yes
Includes
Replacement Blade
Color
Gray
Tether Style
Tether Ready
Knife Type
Utility Knife
For Cutting Paper
Yes
Handle Style
Straight
For Cutting Fabric
No
Replaceable Blade
Yes
Blade Shape
Straight
Blade Positions
1
Hand Orientation
Ambidextrous
Blade Tip
Standard
Number of Blades Stored
2
Includes Cushioned Grip
No
Blade Type Included
Utility
Includes Pocket Clip
No
For Cutting Cork
No
Retractable Blade
Yes
For Cutting Leather
No
For Cutting Rubber
No
Blade
Steel Standard Tip
Blade Edge Type
Utility
For Cutting Cardboard
Yes
For Cutting Plastic
No
Blade Change Method
Tools Needed
Grip Type
Plain
Tether Ready
Tether Ready

Description

Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Edge Type Utility, Blade Projection Length 2 3/8 in, Blade Material Steel, Blade Operation Manual Retracting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.