This item is Discontinued.

Gerber Toilet Bowl, 1.28 gpf, Floor Mount, Elongated, White HE-21-828

Toilet Bowl, 1.28 gpf, Floor Mount, Elongated, White (Discontinued)

  • Mfr # HE-21-828
  • Zoro # G1211375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HE-21-828
Zoro #
G1211375
UPC #
671052047048
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr. Limited Warranty on Vitreaous China, 5 yr. Limited Warranty on Other Parts
Rim Height
16-7/8"

Details

Item
Toilet Bowl
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Standards
ASME Standard A 112.19.2.
Water Surface Area
10-1/8" x 6-3/8"
Collection
Avalanche Viper

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.