This item is Discontinued.

Vestil Amber Plastic Bottle, UV Rated, LDPE, 8 Oz BTL-UVW-8

Amber Plastic Bottle, UV Rated, LDPE, 8 Oz (Discontinued)

  • Mfr # BTL-UVW-8
  • Zoro # G1212251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTL-UVW-8
Zoro #
G1212251
UPC #
691215069175
Country of Origin
China

Details

Item
Bottle
Capacity
8 oz.
Mouth
Wide
Labware Capacity - English
8 oz
Bottle/Jar Shape
Round
Labware Body Material
LDPE
Labware Closure Material
Polypropylene
Closure Material
Polypropylene
Labware Basic Material
Plastic

Description

Bottle, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.