This item is Discontinued.

Milwaukee Tool Arbor Mount Disc Kit, 4 PC, 4.5x5/8-11 49-36-3455

Arbor Mount Disc Kit, 4 PC, 4.5x5/8-11 (Discontinued)

  • Mfr # 49-36-3455
  • Zoro # G1212276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-36-3455
Zoro #
G1212276
UPC #
045242186907
Country of Origin
United States

Dimensions

Disc Dia.
4 1/2 in
Mounting Size
5/8"-11

Details

Grit
36/60
Series
Sanding Disc
Includes
(1) 4-1/2" Backing Pad, (1) Disc Nut, (1) 36 Grit Sanding Disc, (1) 60 Grit Sanding Disc
Item
Arbor Mount Sanding Disc Kit
Grit Range
36 to 60
Number of Pieces
4
For Use With
Milwaukee Mini Grinders

Description

Arbor Mount Sanding Disc Kit, Number of Pieces 4, Disc Dia. 4 1/2 in, Grit Range 36 to 60, For Use With Milwaukee Mini Grinders, Includes (1) Each 36 and 60 Grit Sanding Discs, Backup Pad and 5/8 In.-11 Thread Disc Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.