Temperature Adapter, -58 F to 302 F

  • Mfr # Fluke-80T-150U

  • Zoro # G1213012


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Measurement Range
-50 to 150 Degrees C
For Use With
Multimeters with Temperature Function
Features
Adapts Type K Thermocouple Mini-Connector to Dual Shrouded Banana Plug Inputs, Measurement Range and Accuracy is Probe Dependent, Suitable for Low Voltage Applications (Below 30V AC, 60V DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-80T-150U
Zoro #
G1213012
UPC #
095969446617
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Temperature Adapter
Measurement Range
-50 to 150 Degrees C
For Use With
Multimeters with Temperature Function
Features
Adapts Type K Thermocouple Mini-Connector to Dual Shrouded Banana Plug Inputs, Measurement Range and Accuracy is Probe Dependent, Suitable for Low Voltage Applications (Below 30V AC, 60V DC)

Description

Temperature Adapter, Product Type Thermocouple Adapter, For Use With Multimeters with Temperature Function, Features Adapts Type K Thermocouple Mini-Connector to Dual Shrouded Banana Plug Inputs, Measurement Range and Accuracy is Probe Dependent, Suitable for Low Voltage Applications (Below 30V AC, 60V DC), Measurement Range -50 to 150 Degrees C, Manufacturers Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.