
Caution, Overhead Work, 14" W x 10" H, Rectangle, Fiberglass, 70470
Mfr # 70470
Zoro # G1214009
product price:Â $34.99
/eaKey Features
Legend
Overhead Work
Sign Material
Fiberglass
Height
10"
Thickness
0.098"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70470
Zoro #
G1214009
UPC #
754473704704
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.098"
Details
Item
Caution Sign
Legend
Overhead Work
Sign Material
Fiberglass
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Header
Caution
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Printed Language
English
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Overhead Work, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.