This item is Discontinued.

Quantum Storage Systems Mobile Cart, 2 Shelves, 550 lb. PC3518-33

Mobile Cart, 2 Shelves, 550 lb. (Discontinued)

  • Mfr # PC3518-33
  • Zoro # G1215864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC3518-33
Zoro #
G1215864
UPC #
651588135792
Country of Origin
China

Dimensions

Overall Height
32-1/2"
Overall Length
34"
Overall Width
17-1/2"
Shelf Length
30"
Shelf Width
16"
Lip Height
2-3/4"
Overall LxWxH
34"x17-1/2"x32-1/2"
Shelf LxW
30"x16"

Details

Load Capacity
550 lb.
Item
Mobile Cart
Number of Shelves
2
Capacity per Shelf
275 lb.
Caster Material
Non-Marking Rubber
Caster Type
2 Rigid, 2 Swivel
Electrical Included
No
Number of Compartments
2

Description

Load Capacity 550 lb., Shelf Length 30 In., Shelf Width 16 In., Overall Length 34-1/4 In., Overall Width 17-1/2 In., Number of Shelves 2, Caster Type 2 Rigid, 2 Swivel, Caster Material Non-Marking Rubber, Capacity per Shelf 275 lb., Lip Height 2-3/4 In., Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.