This item is Discontinued.

Atlona HDMI Switch, HDMI Cable, 60 Hz AT-UHD-SW-51

HDMI Switch, HDMI Cable, 60 Hz (Discontinued)

  • Mfr # AT-UHD-SW-51
  • Zoro # G1216089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-UHD-SW-51
Zoro #
G1216089
UPC #
846352004316
Country of Origin
United States

Details

Cable Type
HDMI
Item
HDMI Switch
Connection
HDMI
Color
Black
Features
4K/UHD Capability, Automatic Input Selection Using Video Detection Technology, TCP/IP, Rs-232, IR Control, Edit Management, HDCP Management, Guide Based Configuration Using Integrated Web Server, Arc-Audio Return Channel
Impedance
100 ohms
Hz
60
Ports
(5) Input, (1) Output
Installation Method
Plug and Play

Description

HDMI Switch, Features 4K/UHD Capability, Automatic Input Selection Using Video Detection Technology, TCP/IP, Rs-232, IR Control, Edit Management, HDCP Management, Guide Based Configuration Using Integrated Web Server, Arc-Audio Return Channel, Color Black

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.