Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-VE303
Zoro #
G1216387
UPC #
805736060539
Country of Origin
China
Dimensions
Screen Size
300 in
Height
5 51/64 in
Width
12 39/64 in
Length
9 51/64 in
Projection Stage Width
30 7/64 in to 300 in
Projection Stage Length
30 in to 300 in
Cord Length
2 ft
Details
Item
Multimedia Projector
Includes
Power Cord, RGB Cable, Remote Control, Batteries
Lamp Life
6000 hr
Standards
UL/c-UL, FCC
Voltage
240V AC
Aspect Ratio
16:9
Lamp Watts
160W bulb
Head
5 29/32 in
Lamp Included
Yes
Illumination
3000 lm
Contrast Ratio
10000:1
Resolution
1920 x 1080
Description
Multimedia Projector, Resolution 1920 x 1080, Illumination 3000 lm, Aspect Ratio 16:9, Contrast Ratio 10000:1, Head 5 29/32 in, Lamp Included Yes, Lamp Life 6000 hr, Lamp Watts 160W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 7/64 in to 300 in, Screen Size 300 in, Length 9 51/64 in, Width 12 39/64 in, Height 5 51/64 in, Cord Length 2 ft, Voltage 240V AC, Standards UL/c-UL, FCC, Includes Power Cord, RGB Cable, Remote Control, Batteries
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.