This item is Discontinued.

Garmin GPS Navigator, Handheld, 2.4" W, 2.5" H OREGON750T

GPS Navigator, Handheld, 2.4" W, 2.5" H (Discontinued)

  • Mfr # OREGON750T
  • Zoro # G1216420
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OREGON750T
Zoro #
G1216420
UPC #
753759161200
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
4.5
Display Depth (In.)
3
Display Height (In.)
2.5
Display Width (In.)
1.5
Depth (In.)
1 19/64 in
Width (In.)
2.4

Details

Item
GPS Navigator
Type
Handheld
Color
Black
Information Displayed
Street Maps
Mounting Type
Handheld
Display Type
Color TFT Transflective
Subscription Fee
1 Year of BirdsEye Satellite Imagery Subscription
Features
Wireless Connectivity Via Bluetooth(R) or ANT+(TM), Active Weather, Preloaded TOPO U.S. 100K Maps, Receives Smart Notifications, 8 Megapixel Camera, Dual Orientation
Power Source
Battery
Includes
Rechargeable Battery Pack, USB Cable, AC Adapter, Carabiner Clip, Preloaded with TOPO U.S. 100K or TOPO Canada

Description

GPS Navigator, Mounting Type Handheld, Black, Power Source Battery, Display Type Color TFT Transflective, Subscription Fee 1 Year of BirdsEye Satellite Imagery Subscription

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.