Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-ME361X
Zoro #
G1216612
UPC #
805736063851
Country of Origin
China
Dimensions
Screen Size
300 in
Height
4 19/64 in
Width
14 1/2 in
Length
11 1/2 in
Projection Stage Width
30 7/64 in to 300 in
Projection Stage Length
30 in to 300 in
Cord Length
2 ft
Details
Item
Multimedia Projector
Voltage
240V AC
Contrast Ratio
12000:1
Lamp Included
Yes
Includes
Power Cord, RGB Cable, Remote Control, Batteries
Head
5 29/32 in
Illumination
3600 Im
Lamp Life
9000 hr
Standards
UL/c-UL, FCC
Lamp Watts
140W bulb
Aspect Ratio
16:9
Resolution
1024 x 768
Description
Multimedia Projector, Resolution 1024 x 768, Illumination 3600 Im, Aspect Ratio 16:9, Contrast Ratio 12000:1, Head 5 29/32 in, Lamp Included Yes, Lamp Life 9000 hr, Lamp Watts 140W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 7/64 in to 300 in, Screen Size 300 in, Length 11 1/2 in, Width 14 1/2 in, Height 4 19/64 in, Cord Length 2 ft, Voltage 240V AC, Standards UL/c-UL, FCC, Includes Power Cord, RGB Cable, Remote Control, Batteries
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.