UL Class Fuse, RK5 Class, Time-Delay, 1.40A, 600V AC, Non-Indicating

  • Mfr # FRS-R-1-4/10

  • Zoro # G1216731


product price:  $32.44
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRS-R-1-4/10
Zoro #
G1216731
UPC #
051712508117
Country of Origin
Mexico

Dimensions

Length
5 in
Diameter
13/16 in
Overall Length
5 in
Overall Diameter
13/16 in

Details

Class
RK5
Series
FRS-R
Speed
Time-Delay
Amps
1.40A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R
Equivalent Series
ECSR, FLSR, FRS-R, TRS-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
1BR, R600
Item
UL Class Fuse
Element
Dual
Fuse Holder Code
P
Functionally Equal To
Littelfuse FLSR, Mersen/Ferraz Shawmut TRS-R
Standards
CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ
Interrupt Rating - DC
20 kA
Current
1.4 A
Interrupt Rating - AC
200 kA

Description

Fuse, 1 4/10 A, 600 V AC, 300 V DC, Class RK5, FRS-R Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series HM600, RM600, Body Material Fiberglass, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.