Fire Hose Nozzle, 1-1/2 In., Black
Mfr # ST2510-PV
Zoro # G1217106
product price:Â $677.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NST
Body Material
Aluminum
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Activation Method
Shutoff Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST2510-PV
Zoro #
G1217106
UPC #
-
Country of Origin
Spain
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NST
Body Material
Aluminum
Activation Method
Shutoff Handle
Maximum Flow Rate
95 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
Base Type
Rigid
Grip Type
Pistol
Spray Pattern
Solid Stream
For Use With
Water
Finish
Satin
Flow Rate
95 gpm
Material
Aluminum
Product Type
Fire Hose Nozzle
Nozzle Option
Constant Pressure (Automatic)
Maximum Pressure
150 psi
Description
Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 95 gpm, Maximum Pressure 150 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Satin, For Use With Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.