This item is Discontinued.

Ingersoll-Rand Compressed Air Filter, 250 psi, 5.08 In. W F395IG

Compressed Air Filter, 250 psi, 5.08 In. W (Discontinued)

  • Mfr # F395IG
  • Zoro # G1217386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F395IG
Zoro #
G1217386
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
15.00 in
Overall Width
5.08 in
Drain Port Size
1/2 in
Pipe Size
1-1/2" NPT

Details

Filter Media
Olyophobic
Housing Material
ALuminum
Max. Temp.
150 Degrees F
Drain Type
Automatic
Includes
Element Replacement Indicator
For Use With
Replacement Filter Mfr. No. F395IGE
Bowl Material
Aluminum
Item
Compressed Air Filter
Max. Pressure
250 psi
Max. Flow
233 cfm
Filter Rating
1 micron
Type
General Purpose

Description

Compressed Air Filter, Overall Width 5.08 in, Overall Height 15.00 in, Drain Type Automatic, Filter Rating 1 micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.