Mattress Pad, King, 78x80 In., Pk2

  • Mfr # 5014146

  • Zoro # G1217693


product price:  $77.29
/pk 2, $38.65/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
100% Cotton
Protects
Mattress
Type
Quilted
Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5014146
Zoro #
G1217693
UPC #
088377001301
Country of Origin
China

Dimensions

Size
King
Length
80 in
Width
78 in
Overall Width
78 in
Compatible Bed Size
King
Compatible Bed Height - Maximum
20 in
Overall Length
80 in

Details

Color
White
Cover Material
100% Cotton
Protects
Mattress
Type
Quilted
Item
Mattress Pad
Washing Instructions
Machine Wash
Seam
No
Corners
Up to 14 in
Fabric
Recycle Cotton Cove Poly Fill
Series
EcoPure+
Product Type
Mattress Pad
Grip Style
Elastic Band
Water Resistance
Not Water Resistant
Thread Count
T240
Fabric Weight
6 oz
Pad Material
Polyester

Description

Mattress Pad, Quilted, King Size, Width 78", Length 80", Recycle Cotton Cove Poly Fill Fabric, N, Corners Up To 14", Machine Wash And Dry Per Care Label, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.