Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103HCRRDUL
Zoro #
G1218655
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
17mm
Outside Dia.
35mm
Width
20mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15
Cage Material
Phenolic
Type
Sealed Duplex Spindle Bearings
ABEC Tolerance
7
Standard Preload (N)
41
Dynamic Load Capacity (N)
8650
Max. RPM
43,000
Seal Material
Nitrile Rubber
Temp. Range (F)
- 22 - 212
Static Load Capacity (N)
4900
Lubrication
Grease
Description
Angular Contact Ball Bearing, Cage Material Phenolic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.