5VP1400 Predator Single Belts

  • Mfr # 91880140

  • Zoro # G121905267


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VP
Number of Ribs
1
Top Width
5/8 in
Thickness
0.55 in
Outside Length
138.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91880140
Zoro #
G121905267
UPC #
770075135401
Country of Origin
Mexico

Dimensions

Top Width
5/8 in
Thickness
0.55 in
Outside Length
138.34 in

Details

V-Belt Section
5VP
Number of Ribs
1
Material
Smooth
Reinforcing Cord Material
Aramid

Description

Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.