This item is Discontinued.

Haier Window Air Conditioner, 115V, Cool Only, 7800 BtuH, 18-1/2" W. 2HDU5

Window Air Conditioner, 115V, Cool Only, 7800 BtuH, 18-1/2" W. (Discontinued)

  • Mfr # 2HDU5
  • Zoro # G1219303
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2HDU5
Zoro #
G1219303
UPC #
-
Country of Origin
Unknown

Dimensions

Width
18-1/2"
Height
12-7/16"
Depth
15-1/2"
Min. Window Height
13-3/8"
Max. Wall Thickness
2-5/8"
Max. Window Width
36"
Min. Window Width
25"
Power Cord Length
6 ft.

Details

Item
Window Air Conditioner
Voltage
115V
Operation Mode
Cool Only
BtuH Cooling
7800
Includes
Installation Kit with 2 Quick-Snap Side Curtains, Washable Electrostatic Filter, Batteries For Remote
Watts
720
Refrigerant Type
R-22
Sleeve
C
Control Type
Electronic With Remote
Amps
6.7
Voltage - Air Conditioners and Heat Pumps
115VAC
Fan Speeds Cooling
3
Color
White
Dehumidification Rate
2.5 lb./hr.
High CFM
210
Standards
AHAM, EEV, UL, CUL
Fan-Only Speeds
3
Chassis Type
Fixed
Air Flow Direction
4 way
NEMA Plug Configuration
5-15P
EER
10.8
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Features
24 Hour On/Off Timer, Digital Time and Temperature Display, Dehumidification Mode, Top Discharge

Description

Window Air Conditioner, Amps 6.7, Watts 720, Dehumidification Rate 2.5 lb./hr., High CFM 210, Control Type Electronic with Remote, Refrigerant Type R-22, Power Cord Length 6 ft., Fan Speeds Cooling 3, Fan Speeds Heating -, Fan-Only Speeds 3, Air Flow Direction 4 Way, Width 18-1/2 In., Height 12-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.