Shelf Liner 36"x18", Black, 4PK

  • Mfr # 5GRJ3

  • Zoro # G1219434


product price:  $13.49
/pk 4, $3.37/ea

Key Features

Material
Polypropylene
Overall Height
1/64 in
Overall Depth
35 1/8 in
Overall Width
17 13/64 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRJ3
Zoro #
G1219434
UPC #
190735525852
Country of Origin
China

Dimensions

Overall Height
1/64 in
Overall Depth
35 1/8 in
Overall Width
17 13/64 in
Depth
18"
Width
36"
For Shelf Depth
36 in
For Shelf Width
18 in

Details

Material
Polypropylene
Finish
Matte
Color
Black
Standards
NSF
For Use With
2HGK5, 2KNY1, 2KPD7, 2KPF3, 2KPG8, 2KPJ3, 2KPR3, 2KPW5, 2KPZ6, 2KRC2
Item
Shelf Liner

Description

Shelf Liner, Color Black, Matte Finish, Material Polypropylene, For Shelf Depth 36 in, For Shelf Width 18 in, Overall Depth 35 1/8 in, Overall Height 1/64 in, Overall Width 17 13/64 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.