Reclosable Bag, Zip Seal, 12 in L, 9 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CNX2

  • Zoro # G1219522


product price:  $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Length
12 in
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CNX2
Zoro #
G1219522
UPC #
190735899021
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
9 in
Length
12 in
Depth
0
Opening Size
9"
Usable Length
12 in
Usable Width
9 in
Seal Width
0 in
Seal Length
12 in
Overall Length
12 in

Details

Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Closure Type
Zipper Seal
Bag Item
Reclosable Poly Bag
Write on Surface
Yes
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Features
Standard
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Package Configuration
Corrugated Box
Reclosable
Reclosable

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 9 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Corrugated Box, Seal Length 12 in, Seal Width 0 in, Surface Resistivity Not Applicable, Usable Length 12 in, Usable Width 9 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.