Low Crown Cap Nut, 3/8"-24, Steel, Plain, 5/8 in H, 10 PK

  • Mfr # CPB163

  • Zoro # G1219687


product price:  $5.65
/pk 10, $0.57/ea

Key Features

Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPB163
Zoro #
G1219687
UPC #
632393650229
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Overall Height
5/8 in
Hex Width
9/16 in
Nut Height
5/8 in
Fastener Thread Depth
3/8 in
Width Across Flats
9/16 in
Thread Depth
3/8"
Dia./Thread Size
3/8"-24

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Rockwell Hardness
B80 to B90
Tensile Strength
70,000 psi
Dimensional Standards
SAE J483
Color
Steel
Pack Size
Small Pack
Material Quality Standards
ASTM 12L14
Material Grade
12L14
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Plain
Nut Style
Low Crown Cap Nut

Description

Cap Nut, Profile Low Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size 3/8 In.-24, Overall Height 0.625 in, Hex Width 9/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.