This item is Discontinued.

Aemc Instruments Battery Operated Megohmmeter, 5000VDC 5070

Battery Operated Megohmmeter, 5000VDC (Discontinued)

  • Mfr # 5070
  • Zoro # G1220125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5070
Zoro #
G1220125
UPC #
685338150186
Country of Origin
France

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Battery Operated Megohmmeter
Output Test Voltage
500/1000/2500/5000VDC
Insulation Resistance Range
30K to 10 teraohm
Live Circuit Detection
0 to 1000VAC/DC
Capacitance Range
0.005 to 49.99 uF
Display
Graphical LCD
Features
Selectable and Programmable Test Voltage (40 to 5100V), Three Can Be Stored, Automatic Step Voltage, Programmable Temperature Compensation, Large Graphic Display with (5) Line Alphanumeric Display and Graph of Test Results
Power Source
Rechargeable NiMH Batteries
Leakage Current Range
0.00nA to 3mA
Safety Rating
Cat III 1000V
Includes
Accessory Bag, (1) Red, (1) Blue Test Lead, (1) Black Test Probe with Integral Hippo Clips, (1) Lead for Use with Guard Terminal, Interface Cable, Rechargeable Battery Pack, Software, Power Cord, Instructions
Auto Ranging
Yes
Auto Power Off
Yes
Interface
RS-232

Description

Battery Operated Megohmmeter, Includes Accessory Bag, (1) Red, (1) Blue Test Lead, (1) Black Test Probe with Integral Hippo Clips, (1) Lead for Use with Guard Terminal, Interface Cable, Rechargeable Battery Pack, Software, Power Cord, Instructions, Power Source Rechargeable NiMH Batteries, Auto Power Off Yes, Auto Ranging Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.