Grinding Segment, 11.25 Wx3 In Tx8 In H (Discontinued)
- Mfr # 69936699728
- Zoro # G1222243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69936699728
Zoro #
G1222243
UPC #
699366997286
Country of Origin
Unknown
Dimensions
Thickness
3"
Height
8"
Width
11-1/4"
Overall Thickness
3 in
Overall Length
8 in
Overall Width
11 1/4 in
Details
Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
For Use With
ME100703B Cortland Chuck
Color
Gray
Specification
30-G
Compatible Chuck
ME100703B Cortland
Grit
30
Description
Surface Grinding Segment, Color Gray, Abrasive Material Aluminum Oxide, Compatible Chuck ME100703B Cortland, Grit 30, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Specification 30-G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.