Drill, Tap, Countersink, 2-1/4in, 1/4"-20
Mfr # 6EXL5
Zoro # G1224212
product price:Â $9.89
/eaKey Features
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Size
1/4"-20
Impact Rated
No
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6EXL5
Zoro #
G1224212
UPC #
190735882221
Country of Origin
China
Dimensions
Size
1/4"-20
Overall Length
2 1/4 in
Thread Size
1/4"-20
Details
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Impact Rated
No
Cutting Direction
Right Hand
Material
M2 Steel
Includes
Plastic Storage Sleeve
Item
Drill/Tap/Countersink
Tap Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Thread Direction
Right Hand
Thread Standard
UNC
Tap Finish
Bright (Uncoated)
Description
Drill, Tap, Countersink, Thread Size 1/4 In.-20, UNC, High Speed Steel, Bright (Uncoated), Thread Length 17/32 in, Flute Length 1 9/32 in, Overall Length 2 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.