Slotted Shim A-2 x 2" x 0.003", Pk20

  • Mfr # MSA003-20

  • Zoro # G1224431


product price:  $18.29
/pk 20, $0.91/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.003 in
Thickness Tolerance
+/-0.00015 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSA003-20
Zoro #
G1224431
UPC #
794234105395
Country of Origin
United States

Dimensions

Shim Thickness
0.003 in
Shim Trade Size
A
Width Tolerance
+/-0.015 in
Shim Width
2 in
Shim Length
2 in
Length Tolerance
+/-0.015 in
Slot Width
5/8 in
Slot Depth
1 9/32 in
Thickness (mm)
0.076
Length
2"
Thickness (In.)
0.003
Bolt Size
1/2 in
Tab Width
1 in
Thickness
0.003 in
Width
2"
Tab Height
1/2 in
Size
A-2"x2"
Minimum Bolt Size
1/2 in
Maximum Bolt Size
9/16 in
Trade Size
A

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.00015 in
Type
with Tab
Rockwell Hardness
RC 35-45
Item
Slotted Shim,Tabbed,0.003" Thk,2" L,PK20
Application
Used for Spacing
Resists
Rust and Corrosion
Shim Temper
Full Hard
Color
Silver
Material
Stainless Steel
Temper
Full Hard
Pack Size
Small Pack
Product Type
Shim Replacement Packs
Material Grade/Class
18-8
Finish
Plain
Manufacturer Location
Made in USA*
Material Quality Standards
AMS 5906, ASTM-A-666

Description

Slotted Shim,Tabbed,0.003 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.003 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.00015 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.