Digital Multimeter, CAT III 1000V, CAT IV 600V, AC/DC Max Amps 10 A, TRMS, Instrument Counts 6,000

  • Mfr # Fluke-179

  • Zoro # G1224535


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
80BK Temperature Probe, Installed 9V Battery, Quick Reference Guide, Test Leads
Standards
CSA, EN61010-1, TUV, UL, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-179
Zoro #
G1224535
UPC #
095969103510
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Overall Width
3.5 in
Overall Height
1.7 in
Battery Size
9V
Depth
7.3 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
80BK Temperature Probe, Installed 9V Battery, Quick Reference Guide, Test Leads
Standards
CSA, EN61010-1, TUV, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Calibration Certificate Included
No
Max. DC Amps
10
Capacitance Range
1 nF to 10,000 uF
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max. Ohms
50 megohm
Auto Ranging
Yes
Series
FLUKE (R) Fluke-179
Max. AC Amps
10
Temp. Range
-40 Degrees to 752 Degrees F
AC Response
TRMS
Multimeter Style
Full Size - General Features
Instrument Frequency Counter Range
0.01 Hz to 100 kHz
Display
Backlit LCD
Intrinsically Safe
No
Batteries Included
Yes
Bluetooth Compatible
No
Battery Voltage
9V
Removable Screen
No
AC Response Calculation
TRMS
Software Included
No
Computer Interface Connection Type
None
Minimum DC Current Measurement
0 A
Current Leakage Testing
No
Basic AC Current Accuracy
+/-(1.5% + 3)
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Frequency Measurement Accuracy
+/-(0.1% + 1)
Minimum AC Current Measurement
0 A
Basic AC Voltage Accuracy
+/-(1.0% + 3)
Minimum Temperature Measurement
-40 Degrees F
Battery Access
Yes
Weight
420 g
Minimum AC Voltage Measurement
0 V
Bar Graph Included
Yes
Minimum Frequency Measurement
0.01 Hz
Temperature Measurement Accuracy
+/-(1.0% + 10)
Minimum Capacitance Measurement
1 nF
Maximum Resistance Measurement
50 megaohm
Thermal Imaging
No
Capacitance Measurement Accuracy
+/-(1.2% + 2)
Battery Chemistry
Alkaline
Maximum Frequency Measurement
100 kHz
Basic DC Voltage Accuracy
+/-0.09% + 2 Digits
Minimum Operating Temperature
14 Degrees F
Maximum Temperature Measurement
752 Degrees F
Dustproof
No
Maximum Capacitance Measurement
10,000 uF
Min-Max-Avg Button Included
Yes
Maximum AC Current Measurement
10 A
Minimum/Maximum Memory
Yes
Maximum Storage Temperature
140 Degrees F
Maximum DC Current Measurement
10 A
Frequency Measurement Resolution
0.01 Hz
Maximum DC Voltage Measurement
1,000 V
Minimum Storage Temperature
-22 Degrees F
Minimum DC Voltage Measurement
0 V
Maximum AC Voltage Measurement
1,000 V
Waterproof
No
Fuse Access
Yes
Basic DC Current Accuracy
+/-(1.0% + 3)
Capacitance Measurement Resolution
1 nF
Resistance Measurement Accuracy
+/-0.9%

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(1.0 Percent + 3), Basic DC Voltage Accuracy +/-0.09 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-(1.0 Percent + 3), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.