Low Arc Laundry Sink Faucet, Manual, 8" Mount, 2 Hole

  • Mfr # B-0220

  • Zoro # G1224571


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0220
Zoro #
G1224571
UPC #
671262002394
Country of Origin
United States

Dimensions

Connection Size
1/2" (F)NPT
Height
11-15/16"
Manufacturers Warranty Length
1 yr.
Spout Length
18"
Overall Height
12 in
Water Inlet Connection Size
1/2"
Spout Height
12"
Spout Height - Maximum
12 in
Spout Outlet Height
8 7/8 in
Overall Depth
18 in
Inlet Connection Size
1/2 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
18.39 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Laundry Sink Faucet
Body Material
Brass
ADA Compliance
ADA Compliant
Connection
1/2" FNPT
Faucet Spout
Swing
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Valve Type
Compression
Flow Outlet Type (Faucet)
Aerated
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Mounting
Deck
Faucet Type
Laundry Sink Faucet
Power Source
Manual
Handle Material
Metal
Temperature Control
Adjustable Temperature
Ligature Resistant
No
Water Inlet Connection Type
Female NPT
Faucet Handle Material
Metal
Spout Reach
18"
Faucet Activation
Manual
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8"
Material of Construction
Brass
Legend Style
Color
Operation Method
Manual
Number of Mounting Holes
2
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Application
Commercial
Warranty
1 yr
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
18.39 gpm
Inlet Connection Type
NPT
Spout Shape
Double Bend
Inlet Connection Gender
Female
Pressure - Maximum
125 psi
For Location
Kitchen
Flow Type
Spray
For Water Temperature
Hot/Cold
Product Type
Faucet
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines

Description

Item Low Arc Laundry Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.