Straight Flute Tap, 5/16"-24, Bottoming, 4 Flutes, UNF (Discontinued)
- Mfr # 2LWN2
- Zoro # G1224973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2LWN2
Zoro #
G1224973
UPC #
190735798195
Country of Origin
China
Dimensions
Tap Thread Size
5/16"-24
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Tap Size
5/16"
Overall Length
2 23/32 in
Thread Length
1 1/8 in
Shank Dia.
0.318 in
Size
5/16
Details
Number of Flutes
4
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNF
Item
Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Standards
ANSI
Tap Finish
Uncoated
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 2 23/32 in, High Speed Steel, Uncoated, Thread Length 1 1/8 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.