This item is Discontinued.

Zoro Select 32 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK 1BU53

32 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)

  • Mfr # 1BU53
  • Zoro # G1225761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1BU53
Zoro #
G1225761
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
32
Drive Size
5/64 in
Thread Length
3/4 in
Head Height
1/8 in
Fastener Length
1-1/4"
Head Dia.
1/4 in
Length
1 1/4 in
Dia./Thread Size
#6-32

Details

System of Measurement
Inch
Screw Head Type
Button
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Min. Tensile Strength
145,000 psi
Item
Socket Head Cap Screw
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Class
3A
Thread Type
Coarse
Head Type
Button
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Basic Material
Steel
Fastener Industry Standards
ASTM F835, ASME B18.3
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Thread Size 32, Fastener Length 1-1/4 In., Head Height 1/8 in, Thread Style Partially Threaded, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.